For detailed information, other images and documents, please select individual articles from the following table.
Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs
The innovative specialist for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,200 N/mm².
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Newly developed geometry combining a left-hand spiral and a spiral entry
Optimised, reliable chip removal
Homogenised surface structure thanks to the latest finishing process
Excellent chip removal
Extra-long groove
Optimised coolant supply for deep threads
Rake precisely tailored to stainless steel
Up to 50 % longer service life than conventional plain machine taps
Available exclusively from Würth
Sufficient coolant and lubricant must be added when cutting threads.
Before reversing the screw tap, make sure to completely remove the spiral entry of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!