Welcome to Würth Slowakia For trade customers only
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 1
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 2
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 3
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 4
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 5
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 6
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 7
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 8
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 9
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces - 10

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces

Consisting of high-performance drill bits with SMART STEP technology for highly precise circular holes and NeoTap through-hole screw taps for machining steels up to a strength of 850 N/mm². Available in ORSY® system cassette
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
Twist drill bits with stepped drill bit tip geometry


  • Precise circular holes

  • Saves pre-drilling, precise spot drilling without running off centre

  • Extremely convenient, effortless and fast drilling

  • No spinning of the bit and optimum power transmission in the drill chuck thanks to 3-flat shank (from diameter 4 mm)


Machine tap


  • Newly developed geometry combining a left-hand spiral and a spiral entry

  • Homogenised surface structure thanks to the latest finishing process

  • Up to 30 % longer service life than conventional plain machine taps

  • Rake precisely tailored to steel materials


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • Further information, such as recommended cutting values, can be found in the individual products.