Welcome to Würth Slowakia For trade customers only
Screwdriver, 1/4 inch with quick-change chuck and flexible shaft
Screwdriver, 1/4 inch with quick-change chuck and flexible shaft - 1
Screwdriver, 1/4 inch with quick-change chuck and flexible shaft - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver, 1/4 inch with quick-change chuck and flexible shaft

Round shank with flexible shaft and bright nickel-plated head

See product details

Available in 1 version
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
More flexibility? Not a problem


  • Ideal for hard-to-reach areas or confined spaces thanks to the flexible shaft

  • Simple to use due to the quick-action chuck for easy bit changeovers

  • Particularly durable due to the bright nickel-plated head

  • Tip in accordance with DIN 3126-D with bit holder


Quality you can feel


  • 2C handle for effortless working

  • Handle features flattened sides for improved power transmission, enabling efficient working

  • Quick and easy identification due to the drive symbol and size printed on the handle