Screwdriver set TX long version
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
- Blade: Round blade, matt chrome-plated
- Tip: TX socket, Black Point
- Contents: TX 10, 15, 20, 25, 30
Application area
Applications include:
- TX 10 VW dashboard
- TX 15 BMW door handle
- TX 20 Daimler-Chrysler, A- and C-Class
- TX 25 VW Sharan, headlights
- TX 30 BMW 7er (E 38) for mudguard screws, Audi A4/A6 headlight removal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!