Welcome to Würth Slowakia For trade customers only
Self-drying bodywork cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Self-drying bodywork cleaner

Cleans and dries bodywork in one step

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

High-gloss self-drying bodywork shampoo for quick and effective vehicle cleaning


No separate drying aid required


  • Saves 30% more time

  • Saves 50–70% more water

No need to use a squeegee or chamois for drying


  • Saves 50% more time

Does not damage surfaces or sensitive materials


  • Streak-free on chrome, aluminium and matt varnish trims

Environmentally and user-friendly, does not damage equipment


Repels dirt from the bodywork for longer

NoticeThis bodywork cleaner should always be used with a mechanical aid to ensure a perfect finish. For efficient, streak-free drying, the application and washing equipment must not be contaminated with any other type of bodywork cleaning agent. Use dedicated or well-rinsed equipment. The bodywork and windows must not have been treated with wax-based or water-repellent products. If the above points are followed but the film of water does not dry evenly, the dilution ratio should be increased. If a whitish film (easily removed) appears on the windows once dry, the dilution ratio should be decreased.