Shock absorber installation tool set Universal, 8 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Shock absorber installation tool set Universal, 8 pieces
For much easier installation of shock absorbers with an internal rebound buffer spring.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Enables piston rods to be removed and secured without damage and prevents the piston rod retracting when only the spring is being replaced
- Springs no longer need to be compressed to the maximum level, resulting in a safer clamping process
- Fixing nut is easy to screw on to the piston rod during installation
- Can be used both when changing only the spring and when completely replacing the spring and shock absorber
- Product "upgrade" with two spacers that can also be used for absorbers with extra-long rebound buffer springs and/or piston rods
- For universal use with most vehicle brands and models
Scope of delivery
- 1 x telescopic pulling attachment, 2 pieces
- 1 x mounting cylinder for pulling attachment
- 1 x clamping jaw with screws
- 1 x clamping jaw screws for piston rod, diameter up to 28 mm
- 2 x spacers, H = 10 mm / H = 20 mm
- 1 x spanner
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!