Pan head screw with hexalobular head similar to DIN 7985, steel 8.8, plain
		
	For detailed information, other images and documents, please select individual articles from the following table.
Pan head screw with hexalobular head similar to DIN 7985, steel 8.8, plain
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
 - Tool does not slip because force is distributed optimally
 - No damage to surface coating
 - No wobbling
 - Screw locates securely
 
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!