1/2 inch XZN socket set Four pieces with ball head
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch XZN socket set Four pieces with ball head
Special sockets with XZN profile and ball head for removing and installing hard-to-reach screw connections
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Significant time and cost savings, since neither the drive shaft nor the ball joint need to be removed, for example, to remove the wheel bearing from the aluminium axle casing
- It can be inserted from an inclined, slightly angled position if access from directly in front is not possible
Scope of delivery:
- 1 each 1/2 inch XZN socket each, length 150 mm M6, M8, M10 and M12
Notice
Only for manual operation and non-impact screwdriving tools!
Application area
- For drive shaft flange, screwed compact wheel bearings, camshaft housing, coolant temperature sensor G62, removing the water line on the gearbox side etc.
- Especially for intake pipe fittings with intercooler, EGR cooler e.g. VW Golf 1.6 l, 2.0 l 4V TDI (2013-2018), Audi A3 1.6 l, 2.0 l 4V TDI (2013-2018)
- E.g. Audi, Seat, Skoda, VW and other Group vehicles as well as Fiat
- Use as e.g. VAG T10501
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!