1/2 inch supporting joint socket
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch supporting joint socket
Special socket for loosening and tightening the supporting joint flat nut as well as spring bearing nuts
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Guarantees optimum and non-slip force transfer of tightening torque of 250 Nm
- Facilitates simultaneous holding of pivot pin while tightening and loosening the nut as well as the use of a 1/2 inch screwdriver
Application area
Supporting joint nut for wheel carrier
- W 167 GLE, GLS (front axle+rear axle)
Spring bearing nut on steering knuckle
- W 205 C-Class 4Matic + AMG (saloon, estate, coupé, convertible)
- W 213 E-Class 4MATIC + AMG (saloon, estate)
- W 238 GLC AMG + GLC coupé
- W 257 CLS 50 AMG coupé
- OE number supporting joint flat nut A 002 990 71 54
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!