Welcome to Würth Slowakia For trade customers only
Spacer washer
Spacer washer - 1
Spacer washer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spacer washer

Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled

See product details

Available in 86 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of retaining rings and rivets.

Notice

The item number indicates: 0420 10 203


  • >Prefix number

  • >Internal diameter

  • >Outer diameter

  • The last digit is the thickness:

>>2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm