Welcome to Würth Slowakia For trade customers only
Spiral drill HSCO DIN338 TRIPLO
Spiral drill HSCO DIN338 TRIPLO - 1
Spiral drill HSCO DIN338 TRIPLO - 2
Spiral drill HSCO DIN338 TRIPLO - 3
Spiral drill HSCO DIN338 TRIPLO - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spiral drill HSCO DIN338 TRIPLO

Specially ground drill bit for use especially in titanium alloys, austenitic steels resistant to corrosion and acids (anti-corrosion), refractory steels.

See product details

Available in 22 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login


The revolutionary 3D shank (from Ø 4 mm) prevents slipping in the chuck.

• Faster drilling - longer chuck life.
• Longer drill bit life.
• Less strenuous work.


Also suitable for high strength and low toughness steels from a tensile strength of 900N/mm2. Under certain conditions it may be used for special alloys.