Welcome to Würth Slowakia For trade customers only
Hygienic USIT® sealing and flat washer 70 EPDM 291 - black
Hygienic USIT® sealing and flat washer 70 EPDM 291 - black - 1
Hygienic USIT® sealing and flat washer 70 EPDM 291 - black - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hygienic USIT® sealing and flat washer 70 EPDM 291 - black

With elastomer bead for dead space-free sealing of screw connections
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
  • The elastomer bead is not overloaded by the integrated stainless steel disc when tightening the screw connection

  • Ensures a dead space-free seal

  • The different sealing materials and colours meet the requirements of the respective users

  • Ensures product-specific and easy detection

  • Very good resistance to ageing, ozone and light

  • High cold and heat resistance from approx. -50°C to +150°C

  • Good elongation at tear and high tear resistance

  • Very high abrasion resistance

  • Very good resistance to water and polar and oxidative media

  • Excellent elastic behaviour
Notice

The Hygienic USIT® sealing washers and washers can be used with all other products of the Hygienic USIT® range.