Welcome to Würth Slowakia For trade customers only
Solar stainless steel corrugated pipe
Solar stainless steel corrugated pipe - 1
Solar stainless steel corrugated pipe - 2
Solar stainless steel corrugated pipe - 3
Solar stainless steel corrugated pipe - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solar stainless steel corrugated pipe

Pre-insulated with flexen® solar fleece including sensor cable

See product details

Available in 15 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

  • Temperature resistant up to +220° C

  • Building material class B1 = flame-retardant

  • The loss of heat corresponds to the two individually installed pipelines, which are 100% EnEV-insulated

  • The flexible insulation can also be adapted to difficult installation conditions

  • Can be bent by hand, though still robust and kink-resistant

  • Easy and secure creation of a connection with plug-in screw connection or shaping device

  • Already equipped with union nut on one end

  • Tear-resistant, UV-resistant outer skin

  • On rolls (up to 40 m). Can be shortened to individual lengths, less wastage