Universal steering arm clamp
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Universal steering arm clamp
For pushing down, positioning and securing steering arms
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Creates maximum clearance for repair work without the need for loosening or removal of other axle components
- Overcomes even high levels of counter-tension on the steering arm with minimal force and prevents damage to the dust boot on the supporting joint
- Pulling spindle can be actuated manually or with a screwdriver
- Support feet (for art. no. 1952003700) or support foot (for art. no. 1952003701) can be moved sideways and secured depending the design of the support frame
- Belt straps ensure safety and protect components
- Eliminates the need for a second person during installation and removal and is quick to install
Application area
- Universal application for the installation and removal of axle parts from cars up to vans
- Facilitates removal of the damper unit from the clamping bore
- No tilting when positioning the supporting joint pin on the axle
- Optimal clearance when working on the drive shaft etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!