Welcome to Würth Slowakia For trade customers only
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 1
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 2
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 3
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 4
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 5
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 6
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 7
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers - 8

For detailed information, other images and documents, please select individual articles from the following table.

SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers

Specially coated with unequal tip geometry and innovative step transitions, for almost all materials

See product details

Available in 1 version
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
Maximum comfort


  • Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist.

  • Patent-pending geometry with three chip surfaces between the individual step transitions for completely smooth, perfectly controlled drilling with minimal effort.

  • Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance


Maximum service life due to nanoProtect coating and HSCo cutting material


  • Up to 12 times longer than conventional stepped drill bits with coating


Maximum speed


  • Up to 4 times faster than conventional stepped drill bits with coating


Maximum precision


  • Precise, circular holes without tearing or splintering

  • Precise spot drilling without running off centre, as well as simple boring or enlarging of an existing drill hole

  • Greatly reduced formation of burrs

  • No warping of sheet metal


Maximum flexibility in the application


  • Can be used universally with almost all materials

  • Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills


1/4 inch hexagon bit shank, type E


  • Secure hold and optimal power transmission in the drill chuck

  • Extremely fast tool change in tangential impact drivers

  • No snagging at the hole exit


Available exclusively from WÜRTH



Compact and practical system box suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening

Notice
  • For use with 1/2 inch impact wrenches, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause the stepped drill bit drill bit to break.

  • Cooling is strongly recommended for a much longer service life, especially when used with an impact wrench and when drilling stainless steel

  • Observe the speed table

  • Do not push during boring. The stepped drill bit automatically draws itself into the sheet metal.
Application area