Submersible pump Easy-Sub 400W
For detailed information, other images and documents, please select individual articles from the following table.
Submersible pump Easy-Sub 400W
Robust, reliable submersible waste water pump with mounted float switch
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Grain size up to 10 mm
- Cable length 20 m + safety plug
- Fully submersible to 3 bar
- Longitudinally water-tight cable entry protects the winding from water ingress
- Prevents the motor from overheating on rotor blocking, unequal phases, voltage fluctuations
- Low-wear F-impeller (free current vortex)
- Incl. Storz C-coupling
Application area
Draining ditches, shafts and containers, drainage systems and water removal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!