Welcome to Würth Slowakia For trade customers only
Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule
Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule - 1
Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule - 2
Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule

Ideal for machining small and medium stainless steel and aluminium surfaces
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
  • Increased stability during brushing

  • The plastic-coated brush ensures that there is no damage to surface being machined

  • Crimped wire bristles support each other

  • Light surface machining work

  • For use on die grinders and drills
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25