Screwdriver handle with option to convert to T-handle (without shank)
For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver handle with option to convert to T-handle (without shank)
2-component screwdriver handle, which can be easily converted to a T-handle, with 1/4 inch (6.35 mm) hexagon shank mount
Exclusively for trade customers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49591.jpg)
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick, easy and versatile use as a T-handle or standard screwdriver
- Fatigue-free working with the 2-component handle, which fits perfectly in the hand due to the soft outer material
- Effective power transmission due to the secure grip provided by the ergonomic finger recesses and the flat sides
- Shanks are easily exchanged using the T-handle screwdriver mount
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!