Tension roller wrench kit for auxiliary drive belt 5 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Tension roller wrench kit for auxiliary drive belt 5 pieces
To release the tensioning roller and then to replace the flat belt of the auxiliary drive
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Correct replacement of the auxiliary drive belt
- The special wrenches enable the tensioning roller to be released by means of ratchets, tommy bars etc.
- The special adapters securely grip the profiles provided on the tensioning roller housing
- Operation can be carried out by a mechanic
Scope of delivery:
- 1 x basic connection adapter (same as OE 01099-A)
- 1 x adapter for automatic tensioning roller 8.7 mm (same as OE 01099-B1)
- 1 x adapter for automatic tensioning roller 10 mm (same as OE 01099-B2)
- 1 x double hex adapter SW15 (same as OE-01099-C)
- 1 x hex adapter SW15 x square 1/2-inch (same as OE-01099-D)
Application area
- Engines: 1.4, 1.5, 1.6, 2.0 and 2.2L diesel
- Manufacturer: Citroen, Ford, Mazda, Mini, Peugeot, Toyota, Volvo
- Engine codes: DV4TD, DW10FD, T3JA, W16D16, DV4TED4, UBGA, TZJA, 9HZ, DV6TED4, XVJB, AEDA, D4164T, DV6ATED4, HHJC, G8DC, 2WZ-TV etc, also suitable for DW10 and DW12 engines
- For use as OE PZ4L0-G0109-90
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!