Control time tool set for Alfa Romeo 2.2 l diesel
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
- Model: Giulia/Stelvio
- Engine: Alfa Romeo 2.2L Diesel (2016-2021)
- Engine codes: 46335692/46335975/55266388/55268532/55268818/55271040/55275156/55284529/55284636/55271838, to be used as OEM 2000004500/2063300090/2027400090/1.870.896.900/1870896900/EN-46789
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!