For detailed information, other images and documents, please select individual articles from the following table.
Control time tool set 10 pieces, for MB and Renault 1.3L petrol engines
For replacing the timing chain on MB and Renault 1.3L 4-cylinder petrol engines with 2 camshafts (TCe turbo engines)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Including flywheel holding and locking tool, for installation in place of starter motor
Scope of delivery:
- 1x inlet camshaft locking tool MOT2203/MB 282 589 00 23 01
- 1x outlet camshaft locking tool MOT2203/MB 282 589 00 23 02
- 1x flywheel blocking device MOT2188/MB 282 589 00 23 03
- 1x crankshaft alignment tool MB282 589 00 23 00
- Models
Renault: Arkana (from 2019), Captur (from 2018), Clio V (from 2019), Kadjar (from 2018), Megane IV (from 2017), Scenic/Grand Scenic (from 2018), Talisman (from 2018)
Dacia: Dokker (from 2019), Duster (from 2018), Lodgy (from 2019)
MB: A-class W177 A200 (from 2019), B-class W247 B180, B200 (from 2019), CLA (from 2019), GLA (from 2019), GLB (from 2019)
Nissan: Qashqai (J11) (from 2014), X-Train (T32) (from 2014)
- Engine codes:
Renault/Dacia: H5H, H5H 450, H5H 470, H5H 480
MB: 282.914, M282
Nissan: HR13DDT
- To be used as:
MB 282 589 00 23 00 (282 589 00 23 01/282 589 00 23 02/282 589 00 23 03)
Renault/Dacia MOT2203/MOT2188
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!