For detailed information, other images and documents, please select individual articles from the following table.
Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines
For professional removal and installation of the toothed belt running in oil
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Compared to the commercially available version OEM 0109-2A (EN-52127-1), the optimised solution saves working time (approx. 3 h) as well as sealing material (drying time) etc.
- Enables repair according to current manufacturer guidelines
Scope of delivery:
- 1 x inlet camshaft fixing and adjustment tool
- 1 x exhaust camshaft fixing tool
- 1 x exhaust camshaft fixing tool, 2 pcs
- 1 x locking and adjusting pin for flywheel (manual and 6-speed automatic gearbox)
- 1 x locking and adjusting pin for flywheel (8-speed automatic gearbox ERT8)
- 1 x test tool for toothed belt
- Manufacturer: Peugeot, Citroën, Opel, Toyota and other Stellantis group vehicles
- Engine codes:
Opel: B12XE, B12XHL, B12XHT, D12XE, D12XHL, D12XHT
Citroën: EB0, EB0F, EB2, EB2D, EB2DT, EB2DTS, EB2F, EB2M, F12XHT
Peugeot: HMT, HMU, HMV, HMW, HMY, HMZ, HNY, HNZ, ZMZ 1.0 and 1.2L THP 3-cylinder petrol engines for 2012 and later engine generation with turbocharger
- To be used as:
0109-2C / 0109-2D / 0109-2B (EN52127-2) / G-0109-6 (EN-52809)
Includes: G-0109-2E1/G-0109-2E2/0197-N (EN-52588)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!