Tool for Ford/Volvo dual clutches
For detailed information, other images and documents, please select individual articles from the following table.
Tool for Ford/Volvo dual clutches
For correct removal and installation of dual clutch.
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
- Getrag 6-speed dual clutch transmission with identifier 6DCT450 / MPS6
- Ford: Focus (from 2004) / C-Max – S-Max – Galaxy – Mondeo (from 2007) / Kuga (from 2013)
- Volvo: C30 – C70 (from 2006) / S40 (from 2004) / S60 (from 2011) / S80 (from 2007) / S80L – V40 (from 2013) / V40 CC – V50 – V60 – V70 (from 2008) / XC60
- Dodge: Avenger – Journey / Chrysler: Sebring
- To be used as OE no.: Volvo: 9.997.435 / Ford: 308-763
Instructions
Using the fixture, the unit comprising clutch housing and bell is loosened and then removed from the gearbox by suddenly turning it anti-clockwise.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!