Welcome to Würth Slowakia For trade customers only
Universal spindle and bushing set Dia. 24/14 to 42/32 mm

For detailed information, other images and documents, please select individual articles from the following table.

Universal spindle and bushing set Dia. 24/14 to 42/32 mm

Comprehensive spindle and bushing set with 24 pieces made from robust tool steel for a variety of applications

See product details

Available in 1 version
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
Versatile working


  • Ideal for installing and removing bearings, bushings, sleeves, sealing rings and shaft seals

  • Mechanical tool set or can optionally be used with hydraulics

  • Used on vehicles, workshop presses, C-brackets, vices etc.

  • Cost-effective alternative to vehicle-specific pressure piece sets


Optimum sleeve use


  • Sleeves can be mechanically processed for optimum adjustment to the task

  • High dimensional coverage of the sleeve diameter in 2 mm increments

  • Stackable for long and short components


Clever spindles


  • Extra long (450 mm) and high tensile strength

  • Minimal friction due to integrated pressure bearing


Scope of delivery


  • 10x pressure sleeves with viewing window, AD24 x ID14 to AD42 x ID 32 mm

  • 6x sleeve holding plates

  • 2x spindles, 1x M10 and 1x M12

  • 2x centring bushes with pressure bearings

  • 4x pressure nuts, 2x M10 and 2x M12
Notice

Do not combine with other systems.