Transporter valve
For detailed information, other images and documents, please select individual articles from the following table.
Transporter valve
High pressure load-bearing capacity - fits in almost every rim
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Highly flexible sealing lip
- Reliable seal
Patented pressure disc with predetermined breaking point
- No special tools required for dismantling
- Prevention of rim damage
Combines the benefits of rubber and metal valves
- Increased pressure load (up to 7 bar)
- Savings of time and effort
Temperature resistant from -40°C to +130°C
Application area
Specially designed for transporters and motor homes, off-road vehicles and light commercial vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!