Welcome to Würth Slowakia For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 1
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 2
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 3
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 4
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs

Affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm². Available in the ORSY® system cassette.

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

High breakage resistance


Chipless manufacturing process



Ideal for construction and assembly use without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening