For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic). Available in the ORSY® system cassette.
Register now and access more than 125,000 products






Variants
Register now and access more than 125,000 products
Low friction and fast chip removal
Exclusive Vario helix
Optimal centring properties and maximum speed
Special design with four cutting edges with optimised point thinning
Optimal guiding properties and precision (extremely high torsional rigidity)
Combination of double drill heel and single drill heel
Up to nine-times longer service life compared to uncoated drill bits and up to two-times longer service life compared to conventional coatings (heat-resistant up to 800 °C)
Special magma multi-layer coating
Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and easy opening
Available exclusively from Würth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!