Welcome to Würth Slowakia For trade customers only
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 1
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 2
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 3
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 4
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 5
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 6
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 7
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 8
HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs - 9

For detailed information, other images and documents, please select individual articles from the following table.

HSCo DIN 338 SMART STEP twist drill bit assortment 29 pcs

The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in hand-held use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,200 N/mm², as well as in cast iron, non-ferrous metals, hard and softwood. Available in the ORSY® system cassette including the four additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Newly designed stepped drill bit tip geometry (from dia. 2.5 mm)



Significantly faster than conventional twist drill bits



Significantly more energy-efficient drilling compared to conventional twist drill bits



Precise circular holes without centre-punching



Extremely comfortable drilling


  • Saves pre-drilling, precise spot drilling without running off centre

  • Angled drilling possible

  • Simple boring or enlarging of an existing drill hole

  • Perfect for drilling out rivets

  • Ideal for drilling in round material or tubes with stringent requirements on centring, precision and service life, e.g. in railing construction


3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

For blind holes, please observe the extended drill tip!