Welcome to Würth Slowakia For trade customers only
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 25 pcs
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 25 pcs - 5
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 25 pcs - 1
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 25 pcs - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 25 pcs

Affordable, stable assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette.

See product details

Available in 1 version