Welcome to Würth Slowakia For trade customers only
Twist drill bit HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 118°

The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².

See product details

Available in 98 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

High level of resistance to breakage


Chip-free manufacturing process



Ideal for construction site and assembly applications without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vapour-plated surface



Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm