Welcome to Würth Slowakia For trade customers only
SC twist drill bit, internal cooling DIN 6537L
SC twist drill bit, internal cooling DIN 6537L - 1
SC twist drill bit, internal cooling DIN 6537L - 2

For detailed information, other images and documents, please select individual articles from the following table.

SC twist drill bit, internal cooling DIN 6537L

With internal cooling channels, in particular for machining aluminium. 6 drill heels ensure very high alignment accuracy and stabilisation of the drill bit, including with very high cutting speeds and feed rates. Special coating prevents built-up edges owing to extremely smooth surface.

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login