Welcome to Würth Slowakia For trade customers only
Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV
Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV - 1
Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill SC, WN 20, type N, internal cooling, TiAlN-UV

Solid carbide high-performance drill bit with internal cooling channels for universal applications and considerable drilling depths of up to 20xd. 4 guide chamfers guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special grinding for optimum chip breaking, high centring accuracy and low cutting forces.

See product details

Available in 36 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login