Twist drill SC, WN 30, type N, internal cooling, TiAlN-UV
For detailed information, other images and documents, please select individual articles from the following table.
Twist drill SC, WN 30, type N, internal cooling, TiAlN-UV
Solid carbide high-performance drill bit with internal cooling channels for universal applications and considerable drilling depths of up to 30xd. 4 guide chamfers guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special grinding for optimum chip breaking, high centring accuracy and low cutting forces.
Exclusively for trade customers
Register now and access more than 125,000 products















Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!