For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces
Precision, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette.
Register now and access more than 125,000 products






Variants
Register now and access more than 125,000 products
Fast drilling with perfect chip removal
Large chip spaces and small core
Ideal for core drill holes
Very precise point grinding for precise boreholes
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Also recommended for use in conventional steel if a longer service life than uncoated HSS drill bits is a priority.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!