Welcome to Würth Slowakia For trade customers only
Twist drill bit HSCo DIN 338 type RN MFD VARIO

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 type RN MFD VARIO

Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).

See product details

Available in 147 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Low friction and fast chip removal


Exclusive Vario helix



Optimal centring properties and maximum speed


Special design with four cutting edges with optimised point thinning



Optimal guiding properties and precision (extremely high torsional rigidity)


Combination of double drill heel with a single drill heel



Up to 9x longer service life compared to uncoated drill bits and up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C)


Special magma multi-layer coating



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

See overview tables for drill bit/material assignments