Welcome to Würth Slowakia For trade customers only
Twist drill bit HSCo DIN 340 type RN OXIDE

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 340 type RN OXIDE

The long, precise high-performance drill bit for deep drilling in stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

See product details

Available in 31 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Fast drilling with optimal chip removal


Large chip areas and small core



Ideal for core holes


Very precise point geometry for precise drill holes



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.