Solid carbide twist drill bit, internal cooling For universal applications and considerable drilling depths up to 16xd
For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide twist drill bit, internal cooling For universal applications and considerable drilling depths up to 16xd
4 drill heels guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces
Exclusively for trade customers
Register now and access more than 125,000 products


















Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!