Welcome to Würth Slowakia For trade customers only
Solid carbide short twist drill bit DIN 6539
Solid carbide short twist drill bit DIN 6539 - 1
Solid carbide short twist drill bit DIN 6539 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide short twist drill bit DIN 6539

Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.

See product details

Available in 118 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Notice ≤ dia. 2.9 mm - 4 cutting edges
≥ dia. 3.0 mm - 6 cutting edges