Welcome to Würth Slowakia For trade customers only
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 1
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 2
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 3
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 4
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 5
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 6
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 7
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 8
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 9
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 10
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 11
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 12
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 13
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 14
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces - 15

For detailed information, other images and documents, please select individual articles from the following table.

SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 17 pieces

Extra-short version with unequal stepped drill bit tip geometry and coating for almost all materials

See product details

Available in 1 version
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
Maximum comfort


  • Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist

  • Extra-short version, similar to DIN 1897, for maximum stability and robustness

  • Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance


Maximum service life due to nanoProtect coating


  • Up to 8 times longer than our uncoated SMART STEP EU+ HSCo drill bit

  • Up to 35 times longer service life than conventional HSS impact drill bits with coating


Maximum speed


  • Up to 2 times faster than comparable twist drill bits with conventional tip geometry that are suitable for use with impact drivers


Maximum precision


  • Precise, circular holes without tearing or splintering

  • Precise spot drilling without running off centre, as well as simple boring or enlarging of an existing drill hole


Maximum flexibility in use


  • Can be used universally with almost all materials

  • Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills


1/4 inch hexagon bit shank, type E


  • Ground from solid material for the best possible concentricity and dimensional accuracy

  • Secure hold and optimal power transmission in the drill chuck

  • Extremely fast tool change in tangential impact drivers

  • No snagging at the hole exit


Available exclusively from WÜRTH



Compact and practical system cassette suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening

Notice
  • For use with 1/2 inch impact drivers, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause the twist drill bit to break.

  • For blind holes, please be aware of the extended drill tip (see dimension l3)!

  • The innovative point geometry drills step by step to achieve the required diameter. During the drilling process, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular holes.

  • The simultaneous use of several cutting edges ensures very fast, comfortable working and a long service life.

  • The service life can be significantly increased by using sufficient coolant and lubricant. This is strongly recommended, especially when used with an impact driver and when drilling stainless steel and aluminium.
Application area