VDE cable shears standard: EN 60900. IEC 900.
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
- Handle: Dip-insulated plastic, impact-resistant
- Cutting edge: Hardened, precision-ground –> works without compressing cables
- Pivot arms: Lever transmission -> i.e. minimal force required
- Joint: Screw joint, adjustable
- Head: Forged special steel, replaceable
- Application: Cutting, stripping
Notice
Not suitable for steel wire
Application area
For multi-stranded copper and aluminium cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!