Pneumatic valve spring compressor 15 pieces
		
	For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic valve spring compressor 15 pieces
Allows quick installation and removal of valves in dismantled cylinder heads.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- The set includes 3 valve mounting stamps and the appropriate reducing rings, 8 in total Ø19.8–50 mm. This allows universal use for small and large valve discs on passenger cars up to vans.
 - The open design of the mounting stamp provides optimal access to valve discs and wedges, meaning valve wedges can be easily accessed even on multi-valve engines.
 - The lightweight and handy bracket is made of high-strength aluminium and is equipped with a precisely controllable pneumatic cylinder.
 
Scope of delivery:
- 1 x aluminium bracket
 - 1 x pneumatic cylinder
 - 3 x valve assembly stamp Ø19.8/Ø23.5/Ø34 mm
 - 8 x reducing rings Ø24.5/Ø25/Ø27/Ø29/Ø32/Ø34/Ø41/Ø50 mm
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!