Welcome to Würth Slowakia For trade customers only
Floor panel with integrated lashing rails
Floor panel with integrated lashing rails - 1
Floor panel with integrated lashing rails - 2
Floor panel with integrated lashing rails - 3

For detailed information, other images and documents, please select individual articles from the following table.

Floor panel with integrated lashing rails

Loads can be quickly secured using the integrated lashing rail

See product details

Available in 28 versions
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
Profiled exactly to vehicle specifications



Suitable for many different vehicle types


See assignment table



Lashing rail made of anodised aluminium



Compatible with automotive fittings and clamping rods



PEFC certified — promoting sustainable forest management



Standard plastic covers for all cut-outs for lashing eyes



Veneered entirely with hardwood


Thickness: 10 mm



Surface


Top surface: light-resistant synthetic resin film coating, anthracite



Glue


Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1



Coefficient of sliding friction


0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)


0.59 μ in accordance with EN 14041 (slip resistance)



Tongue and groove system for each vehicle model, with centring edge for seamless connections

Application area