Welcome to Würth Slowakia For trade customers only
Hexagon socket set screw with ring cutter ISO 4029, steel 8.8, zinc-plated (A2K)
Hexagon socket set screw with ring cutter ISO 4029, steel 8.8, zinc-plated (A2K) - 1
Hexagon socket set screw with ring cutter ISO 4029, steel 8.8, zinc-plated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter ISO 4029, steel 8.8, zinc-plated (A2K)

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.