The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
WÜTOX CS fittings screw Zinc-plated steel, full thread, countersunk head
Full-thread screw with countersunk head for fastening fittings or cabinet connectors to wood or wooden panels in dry indoor areas or wet areas.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Power transmission through TX drive
Good power transmission through star drive
Low splitting effect in edge area
The wood is less likely to split due to the ring all around the tip
90° countersunk head
For neatly countersinking the head into furniture or metal fittings
Rapid bite
Clean threads down to the tip
- Do not use the screw in applications with direct exposure to the elements or in wet rooms with atmospheres containing chlorine gas.
- WÜTOX screws are optimised for use in wood and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.
For steel-to-wood connections designed for pull-out loads
The full thread starts immediately below the head and is designed for pull-out loads, e.g. fitting-to-wood or sheet material-to-wood connections. The maximised thread length increases the screw's pull-out strength.
For applications in utilisation class 1 and 2 (from diameter > 4 mm)
- High-quality surface protection, zinc, blue passivated, chromium(VI)-free, up to dia. 4 mm A2K 5 µm, from dia. 4.5 mm A3K 8 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from diameter > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08.
- For screws from diameter 4.5 mm with a zinc layer thickness of 8 µm and Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!