For detailed information, other images and documents, please select individual articles from the following table.
Wall slitting cutter MSF 30
Handy, 1400-watt small wall slitting cutter with highly effective suction, including two diamond cutting discs.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick progress
Powerful 1400-watt motor with constant electronics for consistent rotation speed
Effort-saving work
Smooth working movement with vertical cuts from top to bottom
Effective suction
The extractor hood, completely closed to the side, ensures effective extraction even on plunging into the material.
Restart protection, overload protection and soft start
Protects the machine and the user.
Special dust seal
Fewer failures caused by dust deposits in the machine.
Caution: Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 45-M automatic item no. 07011461 is suitable for extracting this dust.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!