Welcome to Würth Slowakia For trade customers only
Wall chaser MSF 40
Wall chaser MSF 40 - 1
Wall chaser MSF 40 - 2
Wall chaser MSF 40 - 3
Wall chaser MSF 40 - 4
Wall chaser MSF 40 - 5
Wall chaser MSF 40 - 6
Wall chaser MSF 40 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Wall chaser MSF 40

Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
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
Fast and powerful work progress


The extremely powerful 1900 W drive with slip coupling provides fast and powerful work progress.



Tool-free depth setting


Clamping lever allows easy, tool-free depth adjustment and saves time.



Very robust and anti-static


Die-cast aluminium cover ensures a high degree of robustness as well as anti-static properties.



Highly ergonomic and easy to handle


The column and bow handles ensure good ergonomics and optimum handling for horizontal and vertical work. The switch can be locked to provide support, making work more comfortable.



Precise working


Additional rollers support lateral tilting effect and facilitate precise guidance of the machine



Restarting protection


The restarting protection prevents an unintentional start-up after a power interruption

Notice

Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 40-M automatic, art. no. 07011430 is suitable for such dust.