Wheel bearing tool set for Mercedes Benz Viano and Vito
For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing tool set for Mercedes Benz Viano and Vito
Suitable for time-saving fitting and removal of wheel hubs and wheel bearings ∅ 92 mm on the rear axle, without removing the ABS sensor
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Repair directly on the vehicle or when removed
- Includes mechanical spindle M20 x 500 mm designed for use with a hydraulic hollow piston cylinder
Application area
Suitable for the following tasks:
- Removing the wheel hub
- Removing the old wheel bearing inner race from the wheel hub
- Removing the old wheel bearing from the axle body
- Fitting the new wheel bearing in the axle body
- Fitting the wheel hub
For W/V 639 model year 09/2003–2014 (Gen 2) Viano/Vito Mixto/Vito minibus rear axle
- OE reference wheel bearing set OE-6393340006/OE-639 981 04 27 S1/OE-A6399810427/OE-6399810427/OE-A6393340006/OE-A6399810427S1
- FAG comparison number 713 6679 80
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!