Wheel bearing tool set basic XXL 18 pieces for vehicles ranging from large cars to vans
For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing tool set basic XXL 18 pieces for vehicles ranging from large cars to vans
For disassembly and assembly of large wheel bearings with a diameter of 85 to 99 mm and for installing the wheel hub directly on the vehicle or using a workshop press
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- High market and type coverage thanks to various pressure pieces and sleeves
- Damage-free installation due to special tool component design
- Exact adjustment to the internal and external diameter of the bearing is possible thanks to the three-piece pressure piece
Scope of delivery:
- 1 x each of pressure sleeve with viewing window, internal ∅ 95 and 100 mm
- 1 x stepped plate for pressure sleeve, ∅ 95 and 100 mm
- 1 x each of centring sleeve, ∅ 44.5/48.5/49.5/50.5/53.5/54.5/57.5 mm
- 1 x centring sleeve pressure piece for workshop presses, ∅ 43 mm
- 1 x each of pressure plate, ∅ 85.5/87.5/89.5/91.5/95.5/97.5/99 mm
Notice
- Installing the bearing = pressure on bearing outer race
- Installing the hub = pressure on bearing inner race
Application area
Ideal for wheel bearings and hubs on vehicles ranging from large cars to vans and for universal use with workshop presses for silent bearings/bushings/sleeves etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!