Wheel hub puller set Universal commercial vehicle
For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub puller set Universal commercial vehicle
For commercial vehicles, the system offers a comprehensive solution for various vehicle brands and features a robust design that is ideal for professional use
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Universal assortment for removing commercial vehicle and trailer wheel hubs
- Robust design enables the transmission of high tensile forces
- Supplied with trapezoidal thread spindle and movable centring tip
- The set also contains 5 pairs of adapters for all common wheel bolt threads up to pitch diameter 445 mm
Scope of delivery
- 1x crossbar 500 mm with spindle holder
- 1x pressure spindle TR30x3, L = 350 mm
- 2x pulling spindle/arms M22, L = 400 mm
- 4x collar nuts for pulling spindle M22
- 1x pressure piece for hollow axle dia. 90 x 62.8 mm
- 1x pressure piece for hollow axle dia. 95 x 65 mm
- 1x pressure piece for hollow axle dia. 110 x 85 mm
- 2x thread adapters M18x1.5
- 2x thread adapters M20x1.5
2x thread adapters M22x1.5 - 2x thread adapters M7/8 inchesx11BSF
- 2x thread adapters M7/8 inchesx14UNF
- 1x spindle grease
Application area
SAF and BPW wheel hubs on commercial vehicles such as DAF, MAN, Mercedes, Renault, Scania, Volvo, Hino, Fuso etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!