For detailed information, other images and documents, please select individual articles from the following table.
Window adhesive Rapid
Quick-drying, one-component window adhesive for use after priming, art. 0890024500
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Use the Würth active cleaning agent, art. 0890 024 1, to thoroughly clean the inside of the new window, then dry the window. If the vehicle flange was damaged when trimming the remaining adhesive bead (bare metal), two layers of Würth Varioprimer must be applied to avoid corrosion, observing the suggested drying time. Before use, make sure that the product expiry date has not elapsed. Apply the adhesive by pushing it vertically out of the gun, starting from the centre of the lower part of the window. Do not put the vehicle on a lifting platform. Follow the information relating to the geometry of the bead provided by the vehicle manufacturer. Application times and downtimes must be followed
When applying the material, make sure that the workspace is clean. The window adhesive must be used alongside the corresponding products supplied by Würth in order to complete the work correctly and neatly. For correct application, follow the instructions for use provided with the product
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!